References
Gühring:568 16.000
Rubix:285A3547
Manufacturer :9005680160000
EAN:4031093179058

Product details : GUHRING 00568 016.000 NC-SPOTTING DRILLS 90
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 115.49 excl. VAT
/ Each
£ 138.59 incl. VAT
- Usually arrives within 14 working days
