GUHRING 00501 003.500 GT80/100 DRILLS 9005010035000
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 3.500
Rubix:345A7068
Manufacturer :9005010035000
EAN:4031093146678


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Product details : GUHRING 00501 003.500 GT80/100 DRILLS 9005010035000
HSS spiral drill long 3,500 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 8.46 excl. VAT
/ Each
£ 10.15 incl. VAT
- Usually arrives within 14 working days