References
Gühring:657 5.300
Rubix:344A1973
Manufacturer :9006570053000
EAN:4031093211239

Product details : GUHRING 00657 005.300 HSS/HSCO COATED DRILLS 9006570053000
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.3 mm |
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
- Usually arrives within 14 working days
