Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880963 HSS CO5 JOBBER DRILL GOLD FINISH 3/16
CUTLINE 880963 HSS CO5 JOBBER DRILL GOLD FINISH 3/16
Drill HSSE5 Gold
References
giss cutline:
880963
rubix:
207A2104
Technical specifications
Drilling diameter
4.76
mm
Total length
52
mm
Length of cut
86
mm
Product details
Technical specifications
Product details : CUTLINE 880963 HSS CO5 JOBBER DRILL GOLD FINISH 3/16
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
4.76
mm
Total length
52
mm
Length of cut
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A7775.4 JOBBER DRILL 5.40 MM 5971324
GUHRING 00622 001.590 TWIST DRILL HSCO 1.590MM 338 TYPE GT 100 BRIGHT
DORMER A94011.8 SERIES DRILL 11.80 MM 5972975
GUHRING 00208 006.300 HSS/HSCO COATED DRILLS 9002080063000
DORMER A1172.4 STUB DRILL 2.40 MM 5967880
GISS CUTLINE TCT17/32 17/32 TCT HSS DRILL
DORMER A1205.0 HSS STUB DRILL 5.0MM
DORMER A00212.0 JOBBER DRILL 12.00 MM 5967337
DORMER A1001/4 JOBBER DRILL 1/4 INCH 5966602
CUTLINE DRILL - HSS CO5% JOBBER MM 6.6 845902
TITEX A1522-1/2IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061846
DORMER A1106.7 SERIES DRILL 6.70 MM 5968204
DORMER A1003/8 JOBBER DRILL 3/8 INCH 5967051
CUTLINE 883027 HSS-E STUB DRILL SHORT31/64
GUHRING 00206 000.500 HSS/HSCO COATED DRILLS 9002060005000