References
Gühring:659 8.100
Rubix:344A2698
Manufacturer :9006590081000
EAN:4031093215770

Product details : GUHRING 00659 008.100 HSS/HSCO COATED DRILLS 9006590081000
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 85.79 excl. VAT
/ Each
£ 102.95 incl. VAT
- Usually arrives within 14 working days
