GUHRING 00651 004.700 UNIVERSAL HSS COATED DRI 9006510047000
High Speed Drill Bit
See technical informationReferences
Gühring:651 4.700
Rubix:343A9150
Manufacturer :9006510047000
EAN:4031093199797

Product details : GUHRING 00651 004.700 UNIVERSAL HSS COATED DRI 9006510047000
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.7 mm |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Usually arrives within 14 working days
