References
Gühring:1131 5.000
Rubix:285A2940
Manufacturer :9011310050000
EAN:4031093281201


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 44 mm |
| Shank type | cylindrical |
Product details : GUHRING 01131 005.000 TWIST DRILLS INTERNAL COOLING
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 141.41 excl. VAT
/ Each
£ 169.69 incl. VAT
- Usually arrives within 14 working days