References
Gühring:1131 8.000
Rubix:336A2626
Manufacturer :9011310080000
EAN:4031093281287


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 53 mm |
| Shank type | cylindrical |
Product details : GUHRING 01131 008.000 GT80/P2000 HSCO DRILLS 9011310080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 155.01 excl. VAT
/ Each
£ 186.01 incl. VAT
- Usually arrives within 14 working days