GUHRING 00301 001.800 HSS/HSCO COATED DRILLS 9003010018000
Micro HSSE drills Series 301
See technical informationReferences
Gühring:301 1.800
Rubix:344A6512
Manufacturer :9003010018000
EAN:4031093088176


Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 11.8 mm |
Product details : GUHRING 00301 001.800 HSS/HSCO COATED DRILLS 9003010018000
HSS-E-PM micro drills DIN 1899 RN
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 11.8 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Usually arrives within 14 working days