References
Gühring:1259 9.000
Rubix:285A7618
Manufacturer :9012590090000
EAN:4031093300933

Product details : GUHRING 01259 009.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 20.29 excl. VAT
/ Each
£ 24.35 incl. VAT
- Usually arrives within 14 working days
