References
Gühring:2456 4.200
Rubix:339A1684
Manufacturer :9024560042000
EAN:4031093345132

Product details : GUHRING 02456 004.200 HSS/HSCO COATED DRILLS 9024560042000
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Usually arrives within 14 working days
