Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 004.040 TWIST DRILLS
GUHRING 00651 004.040 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510044000
rubix:
285A7238
ean:
4031093199711
Technical specifications
Drilling diameter
4.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 004.040 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
4.4
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
4.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A147 7.9MM HSS E JOBBER DRILL DIN 338
DORMER A0221.5 STUB DRILL 1.50 MM 5967335
DORMER A97612.0 DRILL 12.00 MM 5972608
GUHRING 00206 011.500 HSS/HSCO COATED DRILLS 9002060115000
DORMER A10019.0 JOBBER DRILL 19.00 MM 5967417
DORMER A1175.9 STUB DRILL 5.90 MM 5968078
CUTLINE 832042 DRILL HSS CO5 CUT GROUND 10,2 MM
DORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752
GUHRING 00657 001.250 TWIST DRILL HSCO 1.250 MM DIN 338 TYPE TI TIN
CUTLINE DRILL - HSS LONG SERIES MM 10.25 861390
DEWALT DT5056-QZ EXTREME METAL DRILL BIT 10.0MM
CUTLINE DRILL - HSS LONG SERIES MM 11.5 861396
ROEBUCK LDS/018 HSCO DRILL SET 1 - 13MM
TITEX A1222-16 DEEP HOLE DRILLS HSS-E TYPE UFL 5059449
DORMER A100 HSS JOBBER DRILL 1.05MM