References
Gühring:209 8.000
Rubix:343A1145
Manufacturer :9002090080000
EAN:4031093035057


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 75 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 008.000 HSS/HSCO COATED DRILLS 9002090080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
- Usually arrives within 14 working days