References
Mitsubishi Materials:MS0450-SSA
Rubix:276A6659




Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.5 mm |
Product details : MITSUBCARB MS0450-SSA SOLID CARBIDE DRILLS MS LINE 90012384
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Usually arrives within 14 working days