GUHRING 00651 016.500 UNIVERSAL HSS COATED DRI 9006510165000
High Speed Drill Bit
See technical informationReferences
Gühring:651 16.500
Rubix:343A9623
Manufacturer :9006510165000
EAN:4031093201896

Product details : GUHRING 00651 016.500 UNIVERSAL HSS COATED DRI 9006510165000
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 140.99 excl. VAT
/ Each
£ 169.19 incl. VAT
- Usually arrives within 14 working days
