References
Mitsubishi Materials:MS0930-SSA
Rubix:276A6714




Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.9 mm |
Product details : MITSUBCARB MS0930-SSA SOLID CARBIDE DRILLS MS LINE 90012500
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
- Usually arrives within 14 working days