SANDVIK R840-1170-30-A1A1220 SC DRILLS CORODRILL 5748435

Solid carbide drill CoroDrill® Delta-C

See technical information
References
Sandvik Coromant:R840-1170-30-A1A1220
Rubix:319A4845
Manufacturer :5748435
brand logo
Technical specifications
Drilling diameter11.7 mm
Total length102 mm
Length of cut37.1 mm
See all Specifications

Product details : SANDVIK R840-1170-30-A1A1220 SC DRILLS CORODRILL 5748435


Solid carbide drill CoroDrill® Delta-C

Technical specifications


Attributes
Drilling diameter11.7 mm
Total length102 mm
Length of cut37.1 mm
Shank typecylindrical
Sharpeningstandard
Taildin1835-a / din6535-ha
Internal coolingyes
Machining materialsteels, stainless steels, cast irons, titanium
Tip angle140 °
Show UNSPSC/ECL@SS
£ 334.00 excl. VAT
/ Each
£ 400.80 incl. VAT
  • Usually arrives within 14 working days