References
Mitsubishi Materials:MS1050-SSA
Rubix:276A6726




Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 31.5 mm |
Product details : MITSUBCARB MS1050-SSA SOLID CARBIDE DRILLS MS LINE 90012528
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 31.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
- Usually arrives within 14 working days