References
Mitsubishi Materials:MS1100-SSA
Rubix:276A6730




Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 33 mm |
Product details : MITSUBCARB MS1100-SSA SOLID CARBIDE DRILLS MS LINE 90012540
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
- Usually arrives within 14 working days