GUHRING 00658 013.500 GT80/100 COATED DRILLS 9006580135000
HSSCO-drill GT100 Series 658
See technical informationReferences
Gühring:658 13.500
Rubix:344A2454
Manufacturer :9006580135000
EAN:4031093214070


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : GUHRING 00658 013.500 GT80/100 COATED DRILLS 9006580135000
HSCO short S-spiral drill 13,500 DIN 338RN G
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 94.96 excl. VAT
/ Each
£ 113.95 incl. VAT
- Usually arrives within 14 working days