References
Mitsubishi Materials:MS1200-SSA
Rubix:261A6385




Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 36 mm |
Product details : MITSUBCARB MS1200-SSA SOLID CARBIDE DRILLS MS LINE 90012564
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.32 excl. VAT
/ Each
£ 155.18 incl. VAT
- Usually arrives within 14 working days