References
Gühring:129 26.000
Rubix:342A1154
Manufacturer :9001290260000
EAN:4031093002240


Technical specifications
| Drilling diameter | 26 mm |
|---|---|
| Length of cut | 98 mm |
| Shank type | cylindrical |
Product details : GUHRING 00129 026.000 DRILLS OTHER 9001290260000
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Length of cut | 98 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 120 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 149.16 excl. VAT
/ Each
£ 178.99 incl. VAT
- Usually arrives within 14 working days