References
Mitsubishi Materials:MS1370-SSA
Rubix:277A4604




Technical specifications
| Drilling diameter | 13.7 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 41.1 mm |
Product details : MITSUBCARB MS1370-SSA SOLID CARBIDE DRILLS MS LINE 90012588
Technical specifications
Attributes
| Drilling diameter | 13.7 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 41.1 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 195.23 excl. VAT
/ Each
£ 234.28 incl. VAT
- Usually arrives within 14 working days