References
Mitsubishi Materials:MS0950-SLA
Rubix:276A6716




Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 47.5 mm |
Product details : MITSUBCARB MS0950-SLA SOLID CARBIDE DRILLS MS LINE 90012502
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 47.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 114.33 excl. VAT
/ Each
£ 137.20 incl. VAT
- Usually arrives within 14 working days