Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-11.600D0-WJ30RE SOLID CARBIDE DRILL 7287692
TITEX DC150-03-11.600D0-WJ30RE SOLID CARBIDE DRILL 7287692
Solid carbide twist drills
References
walter titex:
DC150-03-11.600D0-WJ30RE
rubix:
2593021
manufacturer :
7287692
ean:
4031132400570
Technical specifications
Drilling diameter
11.6
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-11.600D0-WJ30RE SOLID CARBIDE DRILL 7287692
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4567in
Technical specifications
Attributes
Drilling diameter
11.6
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-07.541A1-WJ30RE SOLID CARBIDE DRILL 6968790
SANDVIK 860.1-0810-066A1-GMX1BM SC DRILLS CORODRILL 7781849
DOR R454 6.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-1865-084A1-XMGC34 SC DRILLS CORODRILL 460 6241055
DORMER R45725/64 DRILL 25/64 INCH 5979212
SANDVIK R840-0590-30-A0A1220 SC DRILLS CORODRILL 5748145
DORMER R4579/16 DRILL 9/16 INCH 5980276
TITEX DC150-05-05.900A0-WJ30TA SOLID CARBIDE DRILL 7462099
TITEX DC150-05-10.600A0-WJ30TA SOLID CARBIDE DRILL 7462157
SANDVIK 860.1-0440-037A1-PMP1BM SC DRILLS CORODRILL 8151125
SANDVIK 860.1-0700-056A1-NM H10F 6253779
TITEX DC150-05-06.000A0-WJ30TA SOLID CARBIDE DRILL 7462101
MITSUBCARB MS0900-SLK SOLID CARBIDE DRILLS MS LINE 90012594
GUHRING 05515 007.200 RATIO DRILL SOLID CARBIDE 7.200MM
GUHRING 05511 005.100 RATIO DRILL SOLID CARBIDE 5.100 MM 5XD DIN 6537L