References
Gühring:659 2.800
Rubix:285A7340
Manufacturer :9006590028000
EAN:4031093214766

Product details : GUHRING 00659 002.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.8 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
