• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0340-SLK SOLID CARBIDE DRILLS MS LINE 90012347

MITSUBCARB MS0340-SLK SOLID CARBIDE DRILLS MS LINE 90012347

Drills

See technical information

References

Mitsubishi Materials:MS0340-SLK
Rubix:276A6635
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0340-SLK SOLID CARBIDE DRILLS MS LINE 90012347


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00653 004.650 STANDARD HSS COATED DRIL 9006530046500TITEX A1249XPL-8.1 DEEP HOLE DRILL 5236587CUTLINE 892757 SCD03-05.20I0 CUPMM CARB DRILL 5.2MM W/O IC 3XDTITEX A1511-6.1 JOBBER DRILLS HSS/HSS-E 5061687GUHRING 00305 009.400 HSS/HSCO COATED DRILLS 9003050094000MITSUBCARB MS0600-SSA SOLID CARBIDE DRILLS MS LINE 90012424DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.9MMSANDVIK R840-0680-50-A0A1220 SC DRILLS CORODRILL 5747192TITEX DC150-03-05.900A0-WJ30RE SOLID CARBIDE DRILL 6618096GUHRING 00579 005.800 DRILLS OTHER 9005790058000GUHRING 00206 009.100 HSS/HSCO COATED DRILLS 9002060091000DOR R453 15.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILGUHRING 05523 001.000 TWIST DRILL HSCO 1.000MM TYPE GU 500 DZ BRIGHTSANDVIK 860.1-1170-037A0-PMP1BM SC DRILLS CORODRILL 8151012GUHRING 00501 004.000 TWIST DRILL HSS 4.000MM 340 TYPE GT 50 BRIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap