References
Sandvik Coromant:860.1-1170-037A0-PM P1BM
Rubix:319A6965
Manufacturer :8151012
EAN:7323226352481


Technical specifications
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 37 mm |
Product details : SANDVIK 860.1-1170-037A0-PMP1BM SC DRILLS CORODRILL 8151012
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.162393 |
| Angle of helix | 29.4876 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days