References
Gühring:206 9.100
Rubix:342A6575
Manufacturer :9002060091000
EAN:4031093021777


Technical specifications
| Drilling diameter | 91 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GUHRING 00206 009.100 HSS/HSCO COATED DRILLS 9002060091000
HSS spiral drill short 9,100 DIN 338 RH cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 91 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 91 mm |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Usually arrives within 14 working days