• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS1140-SLK SOLID CARBIDE DRILLS MS LINE 90012547

MITSUBCARB MS1140-SLK SOLID CARBIDE DRILLS MS LINE 90012547

Drills

See technical information

References

Mitsubishi Materials:MS1140-SLK
Rubix:276A6734
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS1140-SLK SOLID CARBIDE DRILLS MS LINE 90012547


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 154.03 excl. VAT
/ Each
£ 184.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MILWAUKEE 11MMX42MMCOBALTHSS 4932363282DORMER A1202.2 STUB DRILL 2.20 MM 5968005TITEX A1149XPL-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236427TITEX A1148-3.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057177DORMER A32110.0 A321 10 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349674SANDVIK 860.1-0530-027A1-SM1210 SC DRILLS CORODRILL 7420122TITEX A1254TFT-10.2 DRILLS TYP VA INOX 5060980GUHRING 00654 014.000 TWIST DRILLSSANDVIK 861.1-0750-023A1-GPGC34 SC DRILLS LONG AND MICRO 6151063SANDVIK 860.1-0780-038A1-GM X1BM 7781702GUHRING 00305 001.960 HSS/HSCO COATED DRILLS 9003050019600GUHRING 00502 005.200 GT80/100 DRILLS 9005020052000DORMER A3215.0 A321 5.00 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349659SANDVIK 452.C1-0480-100T-CCD10 SC DRILLS CORODRILL 6010897TITEX DC150-08-11.113A1-WJ30TA SOLID CARBIDE DRILL 6618715
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap