• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,031)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,826)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS1270-SLK SOLID CARBIDE DRILLS MS LINE 90012575

MITSUBCARB MS1270-SLK SOLID CARBIDE DRILLS MS LINE 90012575

Drills

See technical information

References

Mitsubishi Materials:MS1270-SLK
Rubix:277A4597
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS1270-SLK SOLID CARBIDE DRILLS MS LINE 90012575


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 220.96 excl. VAT
/ Each
£ 265.15 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 09651 004.200 TWIST DRILL HSS 4.200 MM DIN 338 TYPE N TINDORMER A130 HSS TAPER SHANK DRILL 32.5MMSANDVIK 860.1-0350-011A0-GMX1BM SC DRILLS CORODRILL 7781564SANDVIK 861.1-1450-174A1-GMGC34 SC DRILLS LONG AND MICRO 6268279GUHRING 00619 004.000 TWIST DRILLSSANDVIK R840-1580-30-A1A1220 SC DRILLS CORODRILL 5748236DORMER A52010.5 STUB DRILL 10.50 MM 5970178SANDVIK 861.1-0580-017A1-GPGC34 SC DRILLS LONG AND MICRO 6151017GUHRING 02458 003.000 HSS/HSCO COATED DRILLS 9024580030000DEWALT DT5042-QZ EXTREME METAL DRILL BIT 4.0MM PACK OF 2GUHRING 00660 000.550 HSS/HSCO COATED DRILLS 9006600005500MITSUBCARB MS0930-SSK SOLID CARBIDE DRILLS MS LINE 90012501CUTLINE 893096 SCD08-07.30I1 CUPMM - CARB. DRILL D7.3 INT. COOLING 8XDTITEX DC150-03-07.900A1-WJ30RE SOLID CARBIDE DRILL 6968794TITEX A1148-5/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057211
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap