• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,031)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,826)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0600-SSK SOLID CARBIDE DRILLS MS LINE 90012425

MITSUBCARB MS0600-SSK SOLID CARBIDE DRILLS MS LINE 90012425

Drills

See technical information

References

Mitsubishi Materials:MS0600-SSK
Rubix:277A4525
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0600-SSK SOLID CARBIDE DRILLS MS LINE 90012425


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957GUHRING 00605 005.900 HSS/HSCO COATED DRILLS 9006050059000GUHRING 00208 008.000 TWIST DRILL HSS 8.000MM TYPE N STEAM TEMPEREDTITEX A1148-3/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057185TITEX A1247-NO44 JOBBER DRILLS HSS/HSS-E 5060487SANDVIK 860.1-1050-084A1-NMH10F SC DRILLS LONG AND MICRO 6253704GUHRING 00128 016.500 DRILLS OTHER 9001280165000TITEX A1148-3/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057187TITEX A1247-1/16IN JOBBER DRILLS HSS/HSS-E 5060519DORMER R51010.0 JOBBER DRILL 10.00 MM 5980534SANDVIK 860.1-0516-016A1-GMX1BM SC DRILLS CORODRILL 7781433TITEX A1222-3.7 DEEP HOLE DRILL 5059474DORMER A9768.5X240 DRILL 8.50 MM 5973235GUHRING 00345 004.000 HSS/HSCO COATED DRILLS 9003450040000GUHRING 00305 009.600 HSS/HSCO COATED DRILLS 9003050096000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap