Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
Dry Diamond Core Drill
References
armeg:
9A10.0X225GR
rubix:
2590621
Technical specifications
Total length
225
mm
Product details
Technical specifications
Product details : ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
Technical specifications
Attributes
Total length
225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9583-QZ SDS-PLUS MASONRY DRILL BIT 16 X 600MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 300MM
ROEBUCK 853480 CONCRETE SDS PLUS TRIAX DRILL 6 X 160 MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
ARMEG ALS08.0X160 8 X 16 ALINE SDS PLUS HAMMER DRILL BIT (L)160 MM X (
ROEBUCK 853484 CONCRETE SDS PLUS TRIAX DRILL 8 X 260 MM
DEWALT DT9410-QZ SDS-MAX MASONRY DRILL BIT 16 X 540MM
BOSCH 2608831014 SDS-PLUS-3 DRILL BIT 6.5 X 200 X 260
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT
ROEBUCK 853490 CONCRETE SDS PLUS TRIAX DRILL 14 X 260 MM
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
ROEBUCK 853494 CONCRETE SDS PLUS TRIAX DRILL 20 X 460 MM