References
Dewalt:DT9410-QZ
Rubix:2006441
EAN:5035048059777

Technical specifications
| Total length | 540 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 400 mm |
Product details : DEWALT DT9410-QZ SDS-MAX MASONRY DRILL BIT 16 X 540MM
DEWALT Extreme SDS Max masonry drill bits feature innovative 4 cutter tips that maximize the hole concentricity for better fixing retention and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.
Strengths
Superior carbide grade and geometry ensures greater resistance to breakage and premature wear to ensure maximum drill bit life and durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability
Applications
Masonry, concrete, rock
Technical specifications
Attributes
| Total length | 540 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 400 mm |
| Body material | carbide |
| Type of tail | sds max |
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
- Delivery usually within ( 7 ) days