BOSCH 2608831014 SDS-PLUS-3 DRILL BIT 6.5 X 200 X 260
SDS-plus-3 drill bits for hammer drills
See technical informationReferences
Bosch:2608831014
Rubix:80373525
EAN:6949509209450




Technical specifications
| Total length | 260 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 200 mm |
Product details : BOSCH 2608831014 SDS-PLUS-3 DRILL BIT 6.5 X 200 X 260
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
| Total length | 260 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 200 mm |
| Body material | hss |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- Usually arrives within 14 working days