ROEBUCK 853490 CONCRETE SDS PLUS TRIAX DRILL 14 X 260 MM


Sds-plus "triax" concrete drill bits

References
roebuck:853490
rubix:216A5807
ean:3660338095870
Drill-bit, concrete SDS plus TriaX Drilling diameter mm 14x260
brand logo
Technical specifications
Total length260 mm
Drilling diameter14 mm
Length of cut200 mm
See all Specifications

Product details : ROEBUCK 853490 CONCRETE SDS PLUS TRIAX DRILL 14 X 260 MM


For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. The "TriaX" technology makes it possible to achieve 900 holes on a reinforced concrete material (factory tested). In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete. Quality control on each bit. Made in France.

Strengths

Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point

Applications

• For concrete and reinforced concrete.

Technical specifications


Attributes
Total length260 mm
Drilling diameter14 mm
Length of cut200 mm
Body materialSteel
Type of tailSDS PLUS
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
  • Usually arrives within 14 working days