INA LINEAR BALL BEARING KB40-PP-AS


Ball bearing 618

References
ina:KB40-PP-AS
rubix:102A4029
manufacturer :0015242080000
ean:4012802458596
brand logo
brand logo
Technical specifications
SeriesKB..-PP-AS
Inner diameter40 mm
Outer diameter62 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB40-PP-AS


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP-AS, sealed on all sides, regreasable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight599 g
SeriesKB..-PP-AS
Inner diameter40 mm
Outer diameter62 mm
Length80 mm
SealingSealed both sides
MaterialSteel
Show UNSPSC/ECL@SS
£ 69.99 excl. VAT
/ Each
£ 83.99 incl. VAT
  • In stock: Next day delivery