Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joiner's marking gauge
STANLEY STHT1-16069 DRYWALL EDGE STRIPPER
STANLEY STHT1-16069 DRYWALL EDGE STRIPPER
Drywall Stripper
References
stanley:
STHT1-16069
rubix:
2018228
ean:
3253561160691
Technical specifications
Material
Bi-Material (Handle)
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY STHT1-16069 DRYWALL EDGE STRIPPER
Strengths
•Bi-Material Handle for comfort and protection
Replacement blades available
Two cutting blades allow the end user to cut both sides of the material at once
Technical specifications
Attributes
Material
Bi-Material (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.56
excl. VAT
/
Each
£
40.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 5-16-421 DYNAGRIP CHISEL SET OF 5
STANLEY 0-16-259 FATMAX THRU TANG CHISEL 20MM
STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM
STANLEY PLANE NO 4 1/2 1-12-045
IRWIN MARPLES MS500 CHISEL C/W STRIKING CAP 25MM
IRWIN MARPLES M444 CHISEL 1 INCH
STANLEY 5-21-399 SURFORM BLOCK PLANE
MAKITA KP001GZ03 XGT BODY ONLY PLANER
IRWIN MARPLES M444 CHISEL 3/4 INCH
IRWIN MARPLES M444 CHISEL 1/4 INCH
STANLEY CHISEL 6MM 0-16-870 5005
STANLEY 4-18-328 FATMAX BRICK CHISEL 4 X 8.1/2 INCH
BAHCO 424P-4 CHISEL 4MM
STANLEY PLANE NO 7 1-12-007
GEDORE 2104 SPLITTING CHISEL 240 MM