Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Gouge
GEDORE 2104 SPLITTING CHISEL 240 MM
GEDORE 2104 SPLITTING CHISEL 240 MM
Slot or splitting chisel 2104
References
gedore:
2104
rubix:
399A5565
manufacturer :
8911420
ean:
4010883891141
Technical specifications
Blade length
240
mm
Blade width
26
mm
Handle
Chrome Vanadium steel.
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2104 SPLITTING CHISEL 240 MM
Splitting chisel, 240x26x4 mm Chrome-vanadium steel Carefully hardened and tempered along the full length Striking heads inductively tempered Working edges polished and clear varnished
Technical specifications
Attributes
Logistic Weight
198
g
Blade length
240
mm
Blade width
26
mm
Handle
Chrome Vanadium steel.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 5005 CHISEL 25MM 0-16-880
GEDORE 112-2510 CHISEL
STANLEY 0-16-259 FATMAX THRU TANG CHISEL 20MM
STANLEY 5002 CHISEL 0-16-129 SET OF 4
STANLEY 0-16-254 FATMAX THRU TANG CHISEL 12MM
STANLEY 4-18-327 FATMAX BRICK CHISEL 3 X 8.1/2 INCH
STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM
BAHCO 424P-4 CHISEL 4MM
STANLEY 5005 CHISEL 38MM 0-16-882
BAHCO SB-2448 WRECKING KNIFE
GEDORE ELECTRICIANS CHISEL 112-2008
STANLEY 0-16-263 FATMAX THRU TANG CHISEL 32MM
BAHCO 424P-18 CHISEL 18MM
STANLEY 0-16-253 FATMAX THRU TANG CHISEL 10MM
BAHCO 3750H SLITTING CHISEL