Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joinery tools - Planer
STANLEY PLANE NO 7 1-12-007
STANLEY PLANE NO 7 1-12-007
Planer Bailey
References
stanley:
1-12-007
rubix:
014557
ean:
3253561120077
Technical specifications
Planing width
60
mm
Length
560
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY PLANE NO 7 1-12-007
Strengths
Bailey® with smooth sole
For precise planing of protruding edges and to plane wide long boards flat
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87
x
157
x
575
mm
Package weight
4100
g
Planing width
60
mm
Length
560
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.13
excl. VAT
/
Each
£
186.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY SPOKESHAVE 151R 1-12-152
STANLEY PLANE NO 102G 1-12-102
STANLEY PLANE H1204 1-12-204
IRWIN RECORD PLANE NO 778
STANLEY PLANE IRON 012508 FOR 9 1/2
STANLEY PLANE SB3 1-12-033
IRWIN RECORD PLANE NO 04 T04
STANLEY 1-12-136 NO 4 PREMIUM BENCH PLANE
STANLEY SINGLE IRON 2 0-12-313
STANLEY PLANE NO 110G 1-12-116
STANLEY PLANE 78 1-12-078
STANLEY PLANE NO 4 1-12-004
STANLEY PLANE NO 4 1/2 1-12-045
IRWIN RECORD PLANE NO SP4
STANLEY PLANE H1205 1-12-205