KLINGSPOR 355723 DT900ACR ALL CUT RESCUE BLADE 115X22MM
DT 900 ACR Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:355723
Rubix:235A8155
EAN:4014855411641

Product details : KLINGSPOR 355723 DT900ACR ALL CUT RESCUE BLADE 115X22MM
DT 900 ACR diamond cutting blade, 115 x 2.8 x 22.23 mm 8 segments 56 x 2.8 x 10 mm, VG - vacuum brazed
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | segmented (narrow gullet) |
| Max speed | 80 m/s |
| Series | dt 900 acr special |
Show UNSPSC/ECL@SS
£ 36.06 excl. VAT
/ Each
£ 43.27 incl. VAT
- Usually arrives within 14 working days