FLEXOVIT 66252920476 FLAT CUTTING OFF WHEEL ANGLE GRINDER GENERAL PURP
Flexovit Cutting Disc
See technical informationSee documentsReferences
Flexovit:66252920476
Rubix:399A7548
EAN:8711479120879


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920476 FLAT CUTTING OFF WHEEL ANGLE GRINDER GENERAL PURP
Strengths
•Steel/stainless steel/inox
Free of iron sulphur and chlorine
Universal applications
Free of iron sulphur and chlorine
Universal applications
Applications
Universal
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | universal |
| Shape | round |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | industrial line general purpose |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Delivery usually within ( 10 ) days