ROEBUCK 866823 DTA STEEL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
DTA Cutting disc
See technical informationSee documentsReferences
Superseded Ref:6868327
Roebuck:866823
Rubix:216A5985
EAN:3660338208935

Documents
Product details : ROEBUCK 866823 DTA STEEL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
Flat hub. Standard: NF 12413 - OSA Label
DISC DTA.230 - D.230x2,5 CUTTING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Reaming diameter | 22.23 mm |
| Application | steel |
| Shape | offset hub |
| Series | dta |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- In stock: Next day delivery
