ROEBUCK 866822 DTA STEEL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
DTA Cutting disc
See technical informationSee documentsReferences
Roebuck:866822
Rubix:216A5984
EAN:3660338208928

Documents
Product details : ROEBUCK 866822 DTA STEEL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
Flat hub. Standard: NF 12413 - OSA Label
DISC DTA.125 - D.125x2,5 CUTTING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Reaming diameter | 22.23 mm |
| Application | steel |
| Shape | offset hub |
| Series | dta |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- In stock: Next day delivery
