3M 76630 ROLOC CLOTH DISC 777F 50MM P50
3M Roloc Medium Ceramic Sanding Disc
See technical informationSee documentsReferences
3M:76630
Rubix:269760
Manufacturer :7000045627

Documents
Product details : 3M 76630 ROLOC CLOTH DISC 777F 50MM P50
3M Roloc 977F Cloth Disc contains a 3M high-performance ceramic abrasive grain on a laminate YF-weight polyester cloth backing. It offers a continuous cutting action and durability which can boost productivity. The Roloc attachment system saves time and is easy to manage as it locks the disc in place with a short twist
Applications
Cobalt
Nickel Alloy
High Nickel Alloy
Stainless Steel
Nickel Alloy
High Nickel Alloy
Stainless Steel
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Reaming diameter | 50 mm |
| Application | deburring;finishing;grinding |
| Shape | round |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- In stock: Next day delivery