KLINGSPOR 350461 DT600U DIAMOND BLADE 115 X 2.4 22.23 MM X-LOCK
DT 600 U Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:350461
Rubix:416A3657
EAN:4014855373840

Product details : KLINGSPOR 350461 DT600U DIAMOND BLADE 115 X 2.4 22.23 MM X-LOCK
DT 600 U diamond cutting blade X-LOCK, 115 x 2.4 x 22.23 mm 13 segments 20 x 2.4 x 9 mm, short serration
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser-welded segmented diamond cutting disc (short segments) |
| Max speed | 80 m/s |
| Series | dt 600 u supra |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days