KLINGSPOR 13491 C24EX CUTTING DISC 230 X 3 22.23 MM FLAT PK25
C 24 Extra Kronenflex® cutting-off wheel 2.0 - 3.2 mm
See technical informationReferences
Klingspor:13491
Rubix:417A0918
EAN:4014855162253

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | silicon carbide |
Product details : KLINGSPOR 13491 C24EX CUTTING DISC 230 X 3 22.23 MM FLAT PK25
C 24 EX cutting-off wheel, 230 x 3 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | flat |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | c 24 ex |
Show UNSPSC/ECL@SS
£ 94.18 excl. VAT
/ Each
£ 113.02 incl. VAT
- Delivery usually within ( 5 ) days