FLEXOVIT 66252832599 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Cutt Off Wheel
See technical informationSee documentsReferences
Flexovit:66252832599
Rubix:399A7501
EAN:8711479293276


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252832599 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Mega-Line is Flexovit’s premium quality range of abrasive cutting-off wheels using premium, sharp aluminium oxide grain and a superior bond system. Mega-Line is characterized by its robust and tough behaviour while cutting and grinding, offering longer life, extra comfort, an aggressive cleancut and high material removal, providing excellent performance in even the most demanding cutting and grinding applications on metal.
Applications
Foundry;Welding and metal transformers;Aerospace & engineered markets;MRO & metal fabrication;Oil & gas energy;Heavy steel & construction;Food processing;Transport markets
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | for fast cutting of stainless steel (inox) / steel and stainless steel (rvs) |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | mega-line inox |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- Delivery usually within ( 10 ) days