KLINGSPOR 2825 A24R36 CUTTING DISC 125 X 2.5 22.23 MM DPC PK25
A 24 R/36 Special Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:2825
Rubix:417A0535
EAN:4014855161683

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 2825 A24R36 CUTTING DISC 125 X 2.5 22.23 MM DPC PK25
A 24 R 36 cutting-off wheel, 125 x 2.5 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | kronenflex (special) |
Show UNSPSC/ECL@SS
£ 51.66 excl. VAT
/ Each
£ 61.99 incl. VAT
- Delivery usually within ( 5 ) days