NORTON 66252829588-10 DISC350X4X25 RAIL 10


RAIL-CUT for Rail Saw Cut-Off on METAL

References
norton:66252829588
rubix:213A1463
brand logo
brand logo
Technical specifications
Diameter356 mm
Thickness4 mm
See all Specifications

Product details : NORTON 66252829588-10 DISC350X4X25 RAIL 10


The Norton Rail range provides high performance wheels for demanding operations. Rail cutting requires precision, speed and power and Norton Rail is a complete program of cutting wheels suitable for any rail type (subway, tram, train) and any rail
cutting machine with a clamping device (electrical and petrol).
Disc Cut-Off for rail saw - METAL - Norton RAIL-CUT - 356x4x25.4mm

Strengths

Sharp aluminum oxide grain & optimized bond
Zirconia grain & optimized bond
Precise cut

Applications

Cut-Off

Technical specifications


Attributes
Diameter356 mm
Thickness4 mm
Reaming diameter25.4 mm
ApplicationCut-Off
ShapeRound
Show UNSPSC/ECL@SS
£ 130.82 excl. VAT
/ Each
£ 156.98 incl. VAT
  • Usually arrives within 14 working days